Shop All Door Bolt Locks
Sargent
Mortise Lock, Push/Pull, Entrance/Office
Mfr # SG-8255ALP-32D LH W INSIDE TURN PIECE
Zoro # G2864045
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Stainless Steel
- Location Type Healthcare, Institutional
- Backset 2 3/4 in
- Key Type Keyed Different
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG-8255ALP-32D LH W INSIDE TURN PIECE
- Zoro # G2864045
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/8 in |
Description
Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Office, ADA Compliant Yes, Features Antimicrobial Coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 1 3/4 Miniature Classic Corbel in Rubberwood (p (892021RW)
- KENAURD Kenaurd:Mortise 1-1/8" - KW1 - Silver (KMC02-26D-KW1)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260)
- SARGENT Mortise Double Cylinder w/ Interior Thumbturn Deadbolt, LA Keyway, 26D (4878 26D)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- SARGENT Mortise Classroom Deadbolt, Mortise Conventional LA Keyway, US26D (4877 26D)
- CORBIN RUSSWIN Corbin Mortise Lock case Entry Knob, Mech. (ML2024 KK 626)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- Sargent Door Locks and Deadbolts