Shop All Door Bolt Locks
Sargent
Mortise Lock, Lever, Classroom Intruder
Mfr # SG-8239BHW-32D RH 2 CYLINDERS
Zoro # G2864219
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Finish Dull Stainless Steel
- Backset 2 3/4 in
- Location Type Healthcare, Institutional
- Lockset Finish Dull Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG-8239BHW-32D RH 2 CYLINDERS
- Zoro # G2864219
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lock, Style Lever, Function Classroom Intruder, Location Type Institutional, Healthcare, Trim Style BHW, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/8 In., 3 hr. Fire Rated, Series 8200, Case Material 12 Gauge Wrought Steel, Zinc Dichromate Coating, Dull Stainless Steel Finish, Case Size 5-31/32 In.H x 27/32 In.W x 4-3/32 In.D, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 6, Keying Keyed Random
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 3" Vanilla Guerlain Backplate, Satin Antique Nickel, 6"o/a (16921)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- PRIMELINE TOOLS 5/16 in. Diameter, Foot Operated, White, Sliding Patio Door Lock (Single Pack) (U 9869)
- AMEROCK BP55277G10-5PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Satin Nickel (BP55277G10-5PACK)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- SARGENT Mortise Double Cylinder w/ Interior Thumbturn Deadbolt, LA Keyway, 26D (4878 26D)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- SARGENT Mortise Classroom Deadbolt, Mortise Conventional LA Keyway, US26D (4877 26D)
- YALE Mortise Lock (CRCN8802FL 626)
- HILLMAN 5 ZINC YELLOW DICHROMATE BARREL BOLT (851009)
- KABA ILCO Manual Flush Bolt, Aluminum, 16-3/4in.L (FLB-58-18-AL)
- Sargent Door Locks and Deadbolts