Shop All Door Bolt Locks
This Product is Discontinued
Sargent
Mortise Cylinder (Discontinued)
Mfr # 70 43 26D
Zoro # G9488281
This Product is Discontinued
Key Features
- Finish Satin Chrome
- Key Type Keyed Different
- Includes Plastic Removable Core
- Number of Keys 0
- For Use With Sargent Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 70 43 26D
- Zoro # G9488281
- Country of Origin United States
- Category Door Bolt Locks
Details
Item | Interchangeable Core Cylinder |
Finish | Satin Chrome |
Key Type | Keyed Different |
Includes | Plastic Removable Core |
Number of Keys | 0 |
For Use With | Sargent Mortise Locks |
Features | 1 3/8" Cylinder |
Cylinder Core Type | Interchangeable Core Cylinder |
Mortise/Cylindrical | Mortise |
Material | Steel |
Number of Pins | 7 |
ANSI Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Steel, Number of Pins 7, For Use With Sargent Mortise Locks, Includes Plastic Removable Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.