Shop All Door Closers
Sargent
Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # LDP-351-UH-TB EN
Zoro # G4633273
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 351
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # LDP-351-UH-TB EN
- Zoro # G4633273
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4" |
Housing Length | 13" |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 48 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 3 3/8 in |
Exterior Door Width - Maximum | 48 in |
Interior Door Width - Maximum | 60 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Description
Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Acura TL (2009-2014) 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (Driver 1) (RSK-ACU-8145-1)
- APOLLO TILE Sample, Carrara & Bardiglio Basket Weave 12"x12" Marble Mosaic Tile (APLSE99B10EC45 Sample)
- HONCOMPANY HON, ARMLESS FOOT PULL, 5 X 3.75 X 1.5, BLACK, 5PK (FTPULL5P6P)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UO TB EN)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- SARGENT Manual Hydraulic 281 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (281-PS TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPS-EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- Sargent Door Closers