Shop All Door Closers
Sargent
Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 351-UH TB EN
Zoro # G4622186
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 351
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 351-UH TB EN
- Zoro # G4622186
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4" |
Housing Length | 13" |
Interior Door Width | 60 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Height Between Mounting Holes | 3/4 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 60 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 3 3/8 in |
Exterior Door Width - Maximum | 48 in |
Description
Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8405GL)
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Cylinder Lock (DW14X14PC-CL)
- PRIME-LINE Sliding Window Roller Assembly, 7/16 in. Flat Nylon Roller 4 Pack (G 3004)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.L)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior (1431-O TB EB)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-P10-TB-EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- PERFECTPATIO DC100018 Commercial Grade 1 Door Closer (PE2671766)
- Sargent Door Closers & Accessories