Shop All Door Closers
Sargent
Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze
Mfr # 351-UO TB EB
Zoro # G4548625
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 351
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 351-UO TB EB
- Zoro # G4548625
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4" |
Housing Length | 13" |
Exterior Door Width | 48 in |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 48 in |
Interior Door Width - Maximum | 60 in |
Spring Size - Maximum | 6 |
Description
Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Warwick Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86707US15)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UO- TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-O TB EN)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P10 EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PS TB EN)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- Sargent Door Closers & Accessories