Shop All Door Closers
Sargent
Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 281 UO EN
Zoro # G9783977
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series Sargent 281
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 281 UO EN
- Zoro # G9783977
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4-3/8" |
Housing Length | 11-3/4" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Exterior Door Width | 48 in |
Interior Door Width - Maximum | 48 in |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 23" Red Tip (01-20023R)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, White (SS2305PO-EN)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - L (MRK-114A-26D-LH)
- KWIKSET Tylo Priv Adj Pbrs Bx (93001-923)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- SARGENT 1431 Series Surface Mechanical Closer Tri-pack (Regular arm Parallel arm Top jamb mount) Sprayed Alu (SRG-1431-UO-EN-RH)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior (1431-O TB EB)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- Sargent Door Closers