Shop All Door Closers
Sargent
Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 281 P10 EN
Zoro # G9783961
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 281
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 281 P10 EN
- Zoro # G9783961
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4-3/8" |
Housing Length | 11-13/16" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Length Between Mounting Holes | 3 3/8 in |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 6 |
Description
Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LE JOHNSON PRODUCTS LE Johnson Products 1125PPK1 Pocket Door Hanger (4033270)
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Black (03-273-36-BK-10)
- EKENA MILLWORK 9"W x 5 3/8"H x 1 1/8"D Modern Shell Onlay (ONL09X05X01SH)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPS TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UH TB EN)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty Parallel Arm with Positive Stop Sprayed Aluminum En (SRG-1431-PS-EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601P 689)
- Sargent Door Closers & Accessories