Shop All Door Closers
Sargent
Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 281 CPSH TB EN
Zoro # G9783925
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 281
- Closer Type Hold Open Compression Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 281 CPSH TB EN
- Zoro # G9783925
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4-3/8" |
Housing Length | 11-13/16" |
Interior Door Width | 48 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 48 in |
Description
Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 60inch 1520 mm Track, BiFold Door Hardware Kit, White (14027WBC)
- SOUTHCO-ALBANY DIV Adjustable Draw Latch (S E8-10-502-20)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Satin Nickel (SDP25U15)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UH TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PSH TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PS TB EN)
- SARGENT 351UOEN Universal Arm Pack Powerglide Door Closer Sprayed Aluminum Enamel (351UOEN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI8301 x 690)
- Sargent Door Closers & Accessories