Shop All Door Closers
Sargent
Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 281 CPSH EN
Zoro # G9783934
original price:
$616.99
12% off
new price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 281
- Closer Type Hold Open Compression Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 281 CPSH EN
- Zoro # G9783934
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4-3/8" |
Housing Length | 11-13/16" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Description
Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Compression Stop, Hold Open, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C169CB)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-22)
- KABA Electronic Lock, Satin Brass, 12 Button (E2031BLL60641)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- SARGENT Automatic/Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1431-P10 EB)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- SARGENT Surf Closer, PSH Arm, Push Side Mount, SP313, Plastic Cover (351-PSH TB EB)
- SARGENT 1431 Series Surface Mechanical Closer Tri-pack (Regular arm Parallel arm Top jamb mount) Sprayed Alu (SRG-1431-UO-EN-RH)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PS TB EN)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UO TB EN)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUN9)
- Sargent Door Closers