Shop All Door Closers
Sargent
Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 281-UO TB EN
Zoro # G4589033
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 281
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 281-UO TB EN
- Zoro # G4589033
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4-3/8" |
Housing Length | 11-13/16" |
Exterior Door Width | 48 in |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 48 in |
Interior Door Width - Maximum | 60 in |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 7/16 In, Blk, PK25 (1ELU8)
- KEY SYSTEMS Vel-Key Portable Key Case 48 Tags (102)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- DURA-LIFT Rubber Garage Door Bottom Seal, 5/16 in. Double-T, 3.5" Wide, 9 ft. (DLSR9)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PSH TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UH TB EN)
- SARGENT Automatic/Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1431-P10 EB)
- KOLPAK Door Closer K1095 Flush Standard 6 (500000273)
- Sargent Door Closers & Accessories