Shop All Door Closers
Sargent
Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 281-UH TB EN
Zoro # G4582794
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series Sargent 281
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 281-UH TB EN
- Zoro # G4582794
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 4-3/8" |
Housing Length | 11-3/4" |
Exterior Door Width | 48 in |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Length Between Mounting Holes | 3 3/8 in |
Interior Door Width - Maximum | 60 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 48 in |
Description
Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701 x 690)
- OSBORNE WOOD PRODUCTS 5 x 3 1/2 x 1/2 Thin Grape Cluster in Red Oak (7500O)
- MSI Aegean Pearl 12 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0065)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PS TB EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UH TB EB)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH EN)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- Sargent Door Closers