Shop All Door Closers
Sargent
Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 1431-CPSH-EN
Zoro # G5248798
original price:
$813.50
15% off
new price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 1431
- Closer Type Hold Open Compression Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 1431-CPSH-EN
- Zoro # G5248798
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-3/8" |
Housing Length | 12" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 48 in |
Length Between Mounting Holes | 3 3/8 in |
Interior Door Width - Maximum | 48 in |
Description
Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylesFactory: CHIPs: SUBARU 4D60 G CHIP ID 82 (OEM) (CHIP-SUBARU-G)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7.5 ft. - Black (03_102)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3L)
- EBERHARD MANUFACTURING CO Trigger Latch 1.25-1.75 Grip (EMC 536 CH)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPS-EN)
- SARGENT Manual Hydraulic 281 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (281-PS TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior (1431-O TB EB)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- SARGENT Automatic/Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1431-P10 EB)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501-T X 690)
- Sargent Door Closers