Shop All Door Closers
Sargent
Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze
Mfr # 1431-UO TB EB
Zoro # G4571454
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 1431
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 1431-UO TB EB
- Zoro # G4571454
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-3/8" |
Housing Length | 12" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 60 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 48 in |
Interior Door Width - Maximum | 60 in |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET T Strike (83028-010)
- SOUTHCO-ALBANY DIV Paddle Latch, Black (S 64-21-11)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA409)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO-DA TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Black (351-PSH TB ED)
- SARGENT 1431 Series Surface Mechanical Closer Tri-pack (Regular arm Parallel arm Top jamb mount) Sprayed Alu (SRG-1431-UO-EN-RH)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UO- TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500H X 690)
- Sargent Door Closers & Accessories