Shop All Door Closers
Sargent
Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 1431-UH TB EN
Zoro # G4628574
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 1431
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 1431-UH TB EN
- Zoro # G4628574
- UPC # 602880000134
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-3/8" |
Housing Length | 12" |
Interior Door Width | 60 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Interior Door Width - Maximum | 60 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 3 3/8 in |
Exterior Door Width - Maximum | 48 in |
Description
Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Manual Flushbolt Wood Door (FB358 US26D)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- ZORO SELECT Back Plate, 2-3/4" W, Polished Brass (900-10221)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPS-EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- SARGENT 351UOEN Universal Arm Pack Powerglide Door Closer Sprayed Aluminum Enamel (351UOEN)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Silver (1101BF x 689 GAV)
- Sargent Door Closers & Accessories