Shop All Door Closers
Sargent
Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Black
Mfr # 351-PSH TB ED
Zoro # G9234096
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 351 Surface Door Closers
- Closer Type Parallel Arm Heavy Duty Stop and Friction Hold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 351-PSH TB ED
- Zoro # G9234096
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/16" |
Housing Height | 3-7/8" |
Housing Length | 13" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 351 Surface Door Closers |
Closer Type | Parallel Arm Heavy Duty Stop and Friction Hold |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | UL-10C; UBC 7-2; ANSI A156.4, Grade 1; UL Listed |
Material | Aluminum |
Description
Sargent 351 Series Grade 1 Surface Door Closer, Heavy Duty Positive Stop Hold Open Parallel Arm, Size 1-6, Enameled Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- CODEL DOORS 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-O TB EN)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UO TB EN)
- SARGENT Surf Closer, PSH Arm, Push Side Mount, SP313, Plastic Cover (351-PSH TB EB)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- Sargent Door Closers & Accessories