Shop All Keyed Entry Door Handles
Sargent
Lever Lockset, Mechanical, Storeroom
Mfr # 28-10XG04 LL 26D
Zoro # G4561487
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With ANSI 115.2 (161 Modified) Door Prep
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10XG04 LL 26D
- Zoro # G4561487
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 10 Line, Lockset Finish Satin Chrome, Keyway Type Sargent LA, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Cast Steel, Wrought, Item Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 689)
- SARGENT Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Brass Finish (28LC-7G05 LL 04)
- SARGENT Grade 1 Classroom Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder (8237 LW1B 32D)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LB 26D)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- YALE COMMERCIAL Office Entry Augusta Lever Grade 2 Cylindrical Lock with Para Keyway, MCD234 Latch, and 497-114 Stri (AU4607LN626)
- Sargent Door Locks and Deadbolts