Shop All Privacy Door Handles
Sargent
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 28-10U65 LL 26D
Zoro # G8691742
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood, Steel Doors
- Includes Hardware
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10U65 LL 26D
- Zoro # G8691742
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Privacy, Style Angled, Handle Material Solid Cast, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 10, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features Simple Cylinder Removal, Easy Change Outs, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0298)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32D)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 1 (28-10U15 LL 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNJ 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Privacy Bedroom or Bath LN Trim L Rose Satin Chrome Plated Finis (SRG-8265-LNL-26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNL 26D)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 890 (890/00.PR2)
- Sargent Privacy Door Handles