Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Privacy, Grade 2
Mfr # 28-65U65 KB 26D
Zoro # G4539394
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Wrought and Cast Steel, Brass, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65U65 KB 26D
- Zoro # G4539394
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Cylindrical, Institutional, 6500 Series, Curved Style, Satin Chrome Finish, Function Privacy, Grade 2, Material Wrought and Cast Steel, Brass, Stainless Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Keying Different, Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B772L)
- AMEROCK Sterling Nickel Cabinet Hinge (DR7678WNG9)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (750B2X1/16-250)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 10B)
- SARGENT Passage Cylindrical Lock Grade 1 with B Knob and L Rose and ASA Strike Satin Stainless Steel (288XU15LB32D)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- SARGENT Storeroom Cylindrical Lock Grade 2 with L Lever and L Rose and ASA Strike and LA Keyway Satin Chrome (287G04LL26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- ARROW Cylindrical Lock, MK33-TA-26D-IC (MK33-TA-26D-IC)
- Sargent Door Locks and Deadbolts