Shop All Privacy Door Handles
Sargent
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # 8265 LNL 10B
Zoro # G4577912
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- Location Type Healthcare, Institutional
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 8265 LNL 10B
- Zoro # G4577912
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Right Angle with Rose Style, Oxidized Bronze, Oil Rubbed Finish, Function Privacy, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type BO1, 5 Pin, PK10 (R1003M-BO1)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- KEEDEX Keedex Gate Products (K-BXED-V990NL-2)
- G.A.S. HARDWARE Lumidor Roller for Sliding Glass Doors (DR111SP)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LL 26D)
- SARGENT Privacy Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike Satin Chrome (2811U65LL26D)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Privacy/Bathroom L Trim L Rose Strike Lip Length 1-1/4 Sa (SRG-28-10U65-LL-26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNJ 26D)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5210HLOUS19LH.RLS)
- Sargent Door Locks and Deadbolts