Shop All Privacy Door Handles
Sargent
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # 8265 LNB 10B
Zoro # G4570937
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Key Type Not Keyed
- Keyway Type None
- Location Type Healthcare, Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8265 LNB 10B
- Zoro # G4570937
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Oxidized Bronze, Oil Rubbed Finish, Function Privacy, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Top Battery Holder 909/911 (83307-001)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-ZT-DU)
- RIXSON Electromagnetic Door Holders (900-700 689)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Push Side Track, Soffit Mounted, Aluminum Painted (TS9315 PT 689)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 1 (28-10U15 LL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LB 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNJ 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- KWIKSET Layton Privacy Lock w/RCAL Latch and RCS (9SL30000-043)
- Sargent Door Lever Locksets