Shop All Privacy Door Handles
Sargent
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # 28-10XU65 LL 26D
Zoro # G4597704
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With ANSI 115.2 (161 Modified) Door Prep
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10XU65 LL 26D
- Zoro # G4597704
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Privacy, Style Right Angle, Handle Material Wrought, Cast Steel, Brass, Bronze, Satin Chrome Finish, Strike Type Square Corner Full Lip Strike, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 1, Series 10 Line, Location Type Institutional, Backset 2-3/4 In., Required Door Thickness 1-3/4 In. to 2 In., For Use With ANSI 115.2 (161 Modifed) Door Prep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-pin Keyblank, 27 Keyway, Coined Logo Only, 50 Pack (27-6PIN-10 (50PK))
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO403)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNJ 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LB 26D)
- SARGENT Privacy Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike Satin Chrome (2811U65LL26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Privacy (GL02SR 26D)
- Sargent Privacy Door Handles