Shop All Privacy Door Handles
Sargent
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # 28-10XU65 LL 10B
Zoro # G4539272
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Institutional
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10XU65 LL 10B
- Zoro # G4539272
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Cylindrical, Institutional, 10 Line Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Privacy, Grade 1, Material Wrought and Cast Steel, Brass, Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Keying Different, Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- TRIMCO Pair of UL Automatic Flush Bolt for Metal Doors DB PC (3810X3810.613)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- SARGENT 8200 Series Mortise Lock Mechanical Privacy Bedroom or Bath LN Trim L Rose Satin Chrome Plated Finis (SRG-8265-LNL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 1 (28-10U15 LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Privacy/Bathroom L Trim L Rose Strike Lip Length 1-1/4 Sa (SRG-28-10U65-LL-26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- KWIKSET Milan BED/BATH Lever with Round Rose / Venetian Bronze (KWS-730MIL-RDT-11P)
- Sargent Privacy Door Handles