Shop All Privacy Door Handles
Sargent
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # 28-10XU65 LB 26D
Zoro # G4579294
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Institutional
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10XU65 LB 26D
- Zoro # G4579294
- Country of Origin United States
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 10 Line B, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Cast Steel, Wrought, Item Lever, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK25 (DUALLY 2.5 25PC WH)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LL 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNJ 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Privacy Bedroom or Bath LN Trim L Rose Satin Chrome Plated Finis (SRG-8265-LNL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 1 (28-10U15 LL 26D)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 LL 626)
- Sargent Door Locks and Deadbolts