Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Passage, Grade 2
Mfr # 28-65U15 KB 10B
Zoro # G4557603
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With ANSI 115.2 (161 Modifed) Door Prep
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65U15 KB 10B
- Zoro # G4557603
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Cylindrical, Institutional, 6500 Series, Curved Style, Oxidized Bronze, Oil Rubbed Finish, Function Passage, Grade 2, Material Wrought and Cast Steel, Brass, Stainless Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Keying Different, Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Soft-closing Screw On Half Overlay Thick Door Hinge (71B9650)
- GLOBE ELECTRIC GLDWHT Push Button (SL-765-00)
- PRIME-LINE Bumper, Black, 1-13/16 in., Injected Rubber, Patio Door 2 Pack (D 1568)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- SARGENT Cylindrical Lock, 28-6G05 OB 26D (28-6G05 OB 26D)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- SARGENT Storeroom Cylindrical Lock Grade 2 with L Lever and L Rose and ASA Strike and LA Keyway Satin Chrome (287G04LL26D)
- SARGENT Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, D (28-6G04 OB 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- SARGENT Cylindrical Lock, 28LC-10G05 LL 26D (28LC-10G05 LL 26D)
- DEFENDER SECURITY Knob Door Rosettes 2-1/4 In Bp (E 2282)
- Sargent Door Knob Locksets