Shop All Passage Door Handles
Sargent
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # 28-10XU15 LL 26D
Zoro # G4536524
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With ANSI 115.2 (161 Modified) Door Prep
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10XU15 LL 26D
- Zoro # G4536524
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Passage, Style Right Angle, Handle Material Wrought, Cast Steel, Brass, Bronze, Satin Chrome Finish, Strike Type Square Corner Full Lip Strike, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 1, Series 10 Line, Location Type Institutional, Backset 2-3/4 In., Required Door Thickness 1-3/4 In. to 2 In., Keying Keyed Different, Key Material Nickel Silver, Number of Keys 0, For Use With ANSI 115.2 (161 Modifed) Door Prep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- USA INDUSTRIALS SBR Grommet 1" Hole ID, 1/16" Edge Thickness, 3/8" ID, PK 10 (BULK-GMT-SBR-54)
- PRIME-LINE 8 Pound, Wood Sash Balance, Steel Single Pack (H 3579)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- SARGENT Grade 1 Passage or Closet Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, ASA Strike, S (8215 LE1J 32D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- SARGENT 7U15LL26D Passage Cylindrical Lock Grade 2 with L Lever and L Rose with T Strike Satin Chrome (7U15LL26D)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Stafford Satin Nickel Single Cylinder Lock KW1 1.75 in. (23041-119)
- Sargent Door Lever Locksets