Sargent

Lever Lockset, Mechanical, Passage, Grade 1


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Oil Rubbed Bronze
  • Lockset Grade 1
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 10 Line B, Lockset Finish Oil Rubbed Bronze, Key Type Not Keyed, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Cast Steel, Wrought, Item Lever, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.