Sargent

Lever Lockset, Mechanical, Passage


product price: $598.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade Not Graded
  • Lockset Handle Type Lever
  • For Use With Wood, Steel Doors
  • Includes Mounting hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade Not Graded, Style 114 Latch, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards None, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 5 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Push/Pull Paddles Mount In Down Position Only, For Use With Wood, Steel Doors, Handle Material Bronze, Cast Brass, Includes Mounting Hardware, Item Push-Pull Lever, Location Type Hospital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.