Shop All Keyed Entry Door Handles
Sargent
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # 28-7G05 LB 26D
Zoro # G8691794
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-7G05 LB 26D
- Zoro # G8691794
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 2 7/8 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Entrance, Style Angled, Handle Material Solid Cast, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series 7, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type LA, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Grommets 12mm Hole Size 11mm Stem L PK25 (11127PK)
- EMTEK Bright Chrome Doorbell, 2460US26 (2460US26)
- MSI Renzo Sky 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0111)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SARGENT 8200 Series Mortise Lock Mechanical Storeroom or Closet Lock to accept SFIC Core LN Trim L Rose Blac (SRG-70-8204-LNL-BSP)
- SARGENT 8200 Series Mortise Lock Mechanical Classroom Lock to accept SFIC Core LN Trim L Rose Satin Chrome P (SRG-70-8237-LNL-26D)
- SARGENT 8200 Series Mortise Lock Mechanical, Classroom, Lock to accept SFIC Core, LN Trim B Rose, Satin Chro (SRG-70-8237-LNB-26D)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- SARGENT Cylindrical Lock, 28-10G04 LP 26D (28-10G04 LP 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626 10-025 KD C123)
- Sargent Door Lever Locksets