Sargent

Lever Lockset, Mechanical, Entrance


original price: $843.84
21% off
new price: $659.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Material Brass, Bronze Stainless Steel and Cold Forged Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8200 Right Angle, Lockset Finish Satin Chrome, Keyway Type Sargent LA, Key Type Different, Standards ANSI A156.13 Series 1000, ASTM F1577-95B Paragraph 6.2, BOMA International 4.13.8, California State Reference Code, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Heavy Duty Mortise Lockset, Key Material Nickel Silver, Location Type Healthcare, Institutional, Number of Keys 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.