Shop All Keyed Entry Door Handles
Sargent
Lever Lockset, Mechanical, Entrance
Mfr # 8205 LNB 26D
Zoro # G4535142
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass, Bronze Stainless Steel and Cold Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 8205 LNB 26D
- Zoro # G4535142
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Satin Chrome Finish, Function Office Entrance, Keyway Type LA, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- ILCO Ilco: Key Blanks, Y2-BR YALE (ILCO-Y2-BR)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- SARGENT Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Brass Finish (28LC-7G05 LL 04)
- SARGENT 8200 Series Mortise Lock Mechanical, Classroom, Lock to accept SFIC Core, LN Trim B Rose, Satin Chro (SRG-70-8237-LNB-26D)
- SARGENT Mortise Lockset, Storeroom, 8200 Series (60-8204 LNP 26D)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LB 26D)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- Sargent Door Lever Locksets