Shop All Keyed Entry Door Handles
Sargent
Lever Lockset, Mechanical, Entrance
Mfr # 28-10XG05 LL 26D
Zoro # G4627262
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Wrought and Cast Steel, Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10XG05 LL 26D
- Zoro # G4627262
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 10 Line, Lockset Finish Satin Chrome, Keyway Type Sargent LA, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Cast Steel, Wrought, Item Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Flat Black (52823FBB1)
- ZORO SELECT Gasket, 250 psi, 3/4 In, PK10 (GASK-QC075-10G)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6375.102.R)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LB 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNL 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Classroom Lock to accept SFIC Core LN Trim L Rose Satin Chrome P (SRG-70-8237-LNL-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Entrance or Office L Trim L Rose Strike Lip Length 1-1/4 (SRG-28-10G05-LL-26D)
- SARGENT 8200 Series Mortise Lock Mechanical, Office or Entry, Lock to accept SFIC Core, LN Trim B Rose, Sati (SRG-70-8205-LNB-26D)
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- Sargent Door Locks and Deadbolts