Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Classroom, Grd.2
Mfr # 28-65G37 KL 4
Zoro # G3768418
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65G37 KL 4
- Zoro # G3768418
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Classroom,Grd.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate with Lip (AF291LSL)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- OOK Hanger Picture Pro 30Lb Cap (50024)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D RH)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- SARGENT Cylindrical Lock, 28-6U15 OB 26D (28-6U15 OB 26D)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36492)
- Sargent Keyed Entry Door Knobs