Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Classroom, Grd.2
Mfr # 28-65G37 KL 3
Zoro # G3768427
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65G37 KL 3
- Zoro # G3768427
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Lever Lockset,Mechanical,Classroom,Grd.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- DON-JO 20" Classic Wrap Around with 2-3/4" Backset and 1-3/4" Door (CW20S)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- STRYBUC Storm Door Gravity Hinge (19-1042W)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- SARGENT Cylindrical Lock, 28LC-65G05 KL 26D (28LC-65G05 KL 26D)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D LH)
- SARGENT Cylindrical Lock, 28-6U15 OB 26D (28-6U15 OB 26D)
- SARGENT Cylindrical Lock, 2860-65G37 KL 26D (2860-65G37 KL 26D)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (A80PD PLY 605 C123)
- Sargent Door Locks and Deadbolts