Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Classroom, Grd.2
Mfr # 28-65G37 KB 26
Zoro # G3768436
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65G37 KB 26
- Zoro # G3768436
- Country of Origin United States
- Category Keyed Entry Door Knobs
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 6500 Lever, Lockset Finish Bright Chrome, Keyway Type Sargent LA, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Steel, Zinc, Includes Cylindrical Lock, Installation Hardware, Item Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- PRECISION Regal Series Door Screen, 80 in L, 36 in W, Steel, Black (3818BK3068)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- SARGENT Lever Lockset, Mechanical, Storeroom, Grd.1 (2870-10G05 LL 26D)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- SARGENT Storeroom Cylindrical Lock Grade 2 with L Lever and L Rose and ASA Strike and LA Keyway Satin Chrome (287G04LL26D)
- SARGENT Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, D (28-6G04 OB 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 10B)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- Sargent Door Knob Locksets