Shop All Keyed Entry Door Knobs
Sargent
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # 28C LL 26D
Zoro # G3768637
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28C LL 26D
- Zoro # G3768637
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Door Width | 1-3/4 in |
Description
Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 20 Series, Fire Rated Not Rated, Satin Chrome Finish, Key Type Keyed Different, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI, ADA Compliant Yes, Style 20 Lever, Door Width 1-3/4 in, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675192900)
- PRIME-LINE 3-1/2 in. Replacement Spindle 10 Pack (E 2434)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP28)
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom, Grd.1 (2870-10G05 LL 26D)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 1 (2860-10G05 LL 26D)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D LH)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- Sargent Keyed Entry Door Knobs