Shop All Keyed Entry Door Handles
Sargent
Lever, Lever Escutcheon w/Lock, Grade 1
Mfr # 704 ETL RHRB 26D
Zoro # G4585253
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series 700
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 704 ETL RHRB 26D
- Zoro # G4585253
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Description
Lever, Mechanical Exit Device Trim, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, ADA Compliant Yes, Type Night Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Assembly (9-245SS)
- BLUM 110 Degree Soft-closing Expando Doweled Overlay Zero Protrusion Hinge For Thin Material (71B453T)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Classroom Lock to accept SFIC Core L Trim L Rose Strike L (SRG-28-70-10G37-LL-26D)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- SARGENT Cylindrical Lock, 28-10G04 LP 26D (28-10G04 LP 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- SARGENT Grade 1 Classroom Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder (8237 LW1B 32D)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- SCHLAGE ND Series Lever Locks, Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome (SCH-ND50BD-RHO-626)
- Sargent Door Locks and Deadbolts