Shop All Keyed Entry Door Handles
Sargent
Lever, Lever Escutcheon w/Lock, 700 Series
Mfr # 706 ETL LHRB 26D
Zoro # G4567823
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series 700
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 706 ETL LHRB 26D
- Zoro # G4567823
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Fits Stile Width | 4 1/2 in |
Details
Outside Trim Type | Lever |
Item | Lever Escutcheon w/Lock |
Grade | 1 |
Finish | Satin Chrome |
Series | 700 |
Fire Rated | Yes |
For Door Thickness | 1 3/4 in |
Type | Storeroom |
Application | Storeroom |
Door Handing | Left Hand Reversible |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Description
Lever, Lever Escutcheon w/Lock, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, ADA Compliant Yes, Type Storeroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- KWIKSET Builders Keying Kit (92360-001)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- SARGENT TR8205LNB26D Office Mortise Trim Only with B Lever and LN Rose Satin Chrome (TR8205LNB26D)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- SARGENT Grade 1 Office or Entry Mortise Lock, J - Lever, LN - Rose, ASA Strike, Satin Chrome (8255 LNJ 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- SARGENT Cylindrical Lock, 28-11U15 LL 26D (28-11U15 LL 26D)
- SARGENT 10319232D 2-3/4" Backset Standard Deadlocking Latch Satin Stainless Steel (10319232D)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- Sargent Door Lever Locksets