Shop All Dummy Entry Handlesets
Sargent
Lever, Dummy Escutcheon Lever, 700 Series
Mfr # 715-8 ETL LHRB 26D
Zoro # G4599594
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series 700
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 715-8 ETL LHRB 26D
- Zoro # G4599594
- Country of Origin United States
- Category Dummy Entry Handlesets
Dimensions
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Description
Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Passage, Grade 1, ADA Compliant Yes, Type Passage Only, No Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- RENIN Renin 72 in. x 80 1/2in. Savona 2 Panel Arched Design Steel Frame Bypass Door (BY0109BWPRC072080)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- Sargent Dummy Entry Handlesets