Shop All Privacy Door Knobs
Sargent
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # SG24-HPU65ALP-32D RHR
Zoro # G2864471
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG24-HPU65ALP-32D RHR
- Zoro # G2864471
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Door Knob Lockset, Style Tubular, Function Privacy, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull (10E840)
- BEST HINGES Heavy Weight Steel Wardrobe Pivot #350043 Satin Chrome Finish (32726D)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- HARDWARE RESOURCES 15" Powered Vanity Drawer (PVGD15-SC)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- BALDWIN RESERVE Baldwin Reserve PVTRATRR141 Privacy Trad (PV.TRA.TRR.141)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-933)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BWE 619)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Brass /Bright Chrome (F40 PLY 605X625)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- Sargent Door Knob Locksets