Shop All Privacy Door Knobs
Sargent
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # SG24-HPU65ALP-32D RH
Zoro # G2864456
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG24-HPU65ALP-32D RH
- Zoro # G2864456
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Door Knob Lockset, Style Tubular, Function Privacy, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (672)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- ACCO Ring, Leaf, Loose, 2", PK50, Silver, 50 PK (72205)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5015.260.PRIV)
- BALDWIN PRESTIGE Baldwin Prestige 353CYKARB15 Privacy Car (93530-002)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- EMTEK Antique Nickel Privacy 8221NWUS15A (8221NWUS15A)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- Sargent Door Knob Locksets