Shop All Privacy Door Knobs
Sargent
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # SG24-HPU65ALP-32D LHR
Zoro # G2864465
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG24-HPU65ALP-32D LHR
- Zoro # G2864465
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Door Knob Lockset, Style Tubular, Function Privacy, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2" Tube (ZCLN-SG-V-2)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK50 (U38871.009.0031)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- CONSTRUCTOR Prelude Entry Lever Door Lock with Knob Handle Lockset, Antique Copper (CO93375)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 619)
- KWIKSET Athens Privacy Lock w/New Chassis w/RCAL (SK3000AS-15)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR190 Privacy Cont (PVCONCSR190)
- Sargent Door Knob Locksets