Shop All Privacy Door Knobs
Sargent
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # SG24-HPU65ALP-32D LH
Zoro # G2864447
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG24-HPU65ALP-32D LH
- Zoro # G2864447
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Door Knob Lockset, Style Tubular, Function Privacy, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 326, PK10 (ZUSAHSQ70326)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- SELECT HINGES Select-HingesFull Surface Hinge, Center Pivot, 83" Heavy Duty, Black Finish (SLH-57-83-BLK-HD)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-933)
- BALDWIN RESERVE Baldwin Reserve PVCRYTAR003 Privacy Crys (PV.CRY.TAR.003)
- KWIKSET Tylo Knob Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (300T-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR260 Privacy Cont (PV.CON.CSR.260)
- Sargent Door Locks and Deadbolts