Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG26-HPU65ALP-32D RHR
Zoro # G2864395
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG26-HPU65ALP-32D RHR
- Zoro # G2864395
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO402)
- IVES Pull Plate, 8-in CTC, 1-in Flattened 1/2 Rnd, 1-1/2-in Clearance, 4-in x 16-in, Stn Stainless Steel (8305-8 US32D 4X16)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob (DL-SVB10-US32D)
- SCHLAGE Bowery Knob Sn (F10VBWE619)
- BALDWIN ESTATE Knob Antique Brass Door Knobs Antique Brass 5077 (5077.050.MR)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S ORB 626)
- KWIKSET Polo Passage Door Lock w/New Chassis w/6 (200P-26)
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0403BOX)
- Sargent Door Locks and Deadbolts