Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG26-HPU65ALP-32D RH
Zoro # G2864377
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG26-HPU65ALP-32D RH
- Zoro # G2864377
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- PRIME-LINE Oil-Rubbed Bronze, Chain Door Guard (U 10305)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57799)
- BALDWIN RESERVE Baldwin Reserve PSROUTRR141 Passage Roun (PS.ROU.TRR.141)
- BALDWIN RESERVE Baldwin Reserve PSROUTAR003 Passage Roun (PS.ROU.TAR.003)
- PREMIER LOCK Passage Door Knob, Stainless Steel (PA04)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5069 (5069.031.MR)
- Sargent Passage Door Knobs