Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG26-HPU65ALP-32D LH
Zoro # G2864368
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG26-HPU65ALP-32D LH
- Zoro # G2864368
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 10.0mm Nominal Inside dia., PK50 (HOR460)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- S & W Leveling Mount, Swivel Stud, M12, 4 in Base (BMNYLB46-EL)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG3)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 609)
- MARKS Marks: Grade 2 Ball knob passage, 2 3/4 backset Satin Stainless Steel finish (MRK-210N-32D-E4)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0515BOX)
- BALDWIN ESTATE Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5055 (5055.102.IMR)
- KWIKSET Polo Satin Nickel Passage Hall/Closet Door Knob (200P-15)
- BRINKS HOME SECURITY Webley Passage, Satin Nickel, Doorlock (23044-119)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (03700ININSL20)
- Sargent Door Knob Locksets