Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG26-HPU15ALP-32D RH
Zoro # G2864410
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG26-HPU15ALP-32D RH
- Zoro # G2864410
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 2 3/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Satin Chrome (FP7178U26D)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4"H Rubberwood Rounded Corner Pedestal Foot (PFC-RW)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 620)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- COPPER CREEK Colonial Knob Passage Function, Polished Brass (CK2020PB)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Passage function in Oil-rubbed bronze Finish (ED-BKL510-US10B)
- BALDWIN RESERVE Baldwin Reserve PSROUTAR003 Passage Roun (PS.ROU.TAR.003)
- BALDWIN RESERVE Baldwin Reserve PSROUTRR003 Passage Roun (PS.ROU.TRR.003)
- Sargent Passage Door Knobs