Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG26-HPU15ALP-32D LH
Zoro # G2864401
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG26-HPU15ALP-32D LH
- Zoro # G2864401
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSTO VALET Cord Lock Security Clip, Metal, BlackRubbr (PVCL001)
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- FALCON Cylindrical Lock, K101S D 626 (K101S D 626)
- SCHLAGE 6-Pin Keyblank, F Keyway, Embossed Logo Only, 50 Pack (35-101 F (50PK))
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- KWIKSET Security Series Tylo Passage Door Knobset Bright Brass (200T-3)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121NWUS19)
- BALDWIN RESERVE Baldwin Reserve PSRUSRSR492 Passage Rust (PS.RUS.RSR.492)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set (MP65032)
- KWIKSET Abbey Knob Passage Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (720A-3)
- DELANEY DESIGNER Tulum Series Passage Door Knob Set With Curved Backplate (684509C)
- Sargent Door Knob Locksets