Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG24-HPU15ALP-32D RHR
Zoro # G2864517
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG24-HPU15ALP-32D RHR
- Zoro # G2864517
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3507)
- EBERHARD MANUFACTURING CO Rtry., Mini, 750 Lb.Rtd.No Strke (EMC 240 ZN LH)
- M-D Weathrstrp Metal 17'Brnz (52000)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 BWE 619)
- BALDWIN ESTATE Passage Door Knobs Bright Chrome (5080.260.PASS)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- PERFECTPATIO 36--PPK2 2 Pack 1.75 in. BiFold Door Knob (PE932133)
- BALDWIN RESERVE Baldwin Reserve PSTRATRR150 Passage Trad (PS.TRA.TRR.150)
- KWIKSET Hancock Knob Vestibule Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Chrom (750H-26DS)
- KABA ILCO Crystal Bright Brass Replacement Knobs (AG30A)
- Sargent Door Knob Locksets