Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG24-HPU15ALP-32D RH
Zoro # G2864499
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG24-HPU15ALP-32D RH
- Zoro # G2864499
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type SC1, 5 Pin, PK10 (1145-SC1)
- OLYMPUS Olympus: 720LM SFIC cam Lock 26D- zinc die cast (OLY-720LM/DM-26D)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- EKENA MILLWORK 12"W x 14 5/8"H x 1 1/4"P Cole Drop Onlay (ONL12X14X01CO)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57787)
- KWIKSET DOOR HANDLE IRON BLACK (97880-933)
- BALDWIN ESTATE Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5068 (5068.056.MR)
- OMNIA Knob Passage Latch Satin Chrome 2-3/4" (105KPA34.26D)
- KWIKSET Passage Juno Vbrz (97200-790)
- SCHLAGE Grade 2 Passage Cylindrical Lock, Orbit Knob, Non-Keyed, Satin Brass Finish, Non-handed (A10S ORB 606)
- OMNIA Modern Rose Pass Knob 2-3/4" BS T Strike Oil Rubbed Bronze 935 (935MD/234T.PA10B)
- Sargent Passage Door Knobs